EPRAFORM

EPRAFORM H.rd PMMA G clear 290x300 L=2m

  • ERIKS:11463613
Image 1
Save to list

€428.50/ pieceexcl. VAT

€518.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€428.50

-

2+

€370.59

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
300 mm
Internal diameter
290 mm
Length
2000 mm