EPRAFORM

EPRAFORM H.rd PMMA G clear 190x200 L=2m

  • ERIKS:11463610
Image 1
Save to list

€306.45/ pieceexcl. VAT

€370.80incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€306.45

-

2+

€283.47

7.50%

3+

€245.16

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
200 mm
Internal diameter
190 mm
Length
2000 mm