EPRAFORM

EPRAFORM H.rd PMMA G clear 140x150 L=2m

  • ERIKS:11463607
Image 1
Save to list

€227.80/ pieceexcl. VAT

€275.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€227.80

-

2+

€210.72

7.50%

3+

€199.33

12.50%

4+

€182.24

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
150 mm
Internal diameter
140 mm
Length
2000 mm