EPRAFORM

EPRAFORM H.rd PMMA G clear 110x120 L=2m

  • ERIKS:11463605
Image 1
Save to list

€249.23/ pieceexcl. VAT

€301.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€249.23

-

2+

€199.38

20.00%

3+

€184.43

26.00%

4+

€174.46

30.00%

5+

€159.51

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
120 mm
Internal diameter
110 mm
Length
2000 mm