EPRAFORM

EPRAFORM H.rd PMMA G clear 100x110 L=2m

  • ERIKS:11365282
Image 1
Save to list

€228.71/ pieceexcl. VAT

€276.74incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€228.71

-

2+

€182.96

20.00%

3+

€169.24

26.00%

4+

€160.09

30.00%

5+

€146.37

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
110 mm
Internal diameter
100 mm
Length
2000 mm