EPRAFORM

EPRAFORM H.rd PC helder 60x54 L=2m

  • ERIKS:11903450
Image 1
Save to list

€105.33/ pieceexcl. VAT

€127.45incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€105.33

-

2+

€87.78

16.67%

3+

€70.22

33.33%

6+

€64.95

38.33%

9+

€61.44

41.67%

12+

€56.18

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
60 mm
Internal diameter
54 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC