

€68.72/ pieceexcl. VAT
€83.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.72 | - |
3+ | €57.27 | 16.67% |
5+ | €45.82 | 33.33% |
9+ | €42.38 | 38.33% |
14+ | €40.09 | 41.67% |
18+ | €36.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Internal diameter | 34 mm |
Length | 2000 mm |
Material | PC, extruded |
Group | Transparent Plastics |
Tradename | Epraform PC |