EPRAFORM

EPRAFORM H.rd PC clear 250x244 L=2m

  • ERIKS:12032930
Image 1
Save to list

€219.65/ pieceexcl. VAT

€265.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€219.65

-

2+

€203.18

7.50%

3+

€192.20

12.50%

4+

€175.72

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
250 mm
Internal diameter
244 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC