EPRAFORM

EPRAFORM H.rd PC clear 250x240 L=2m

  • ERIKS:11902824
Image 1
Save to list

€362.83/ pieceexcl. VAT

€439.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€362.83

-

2+

€317.47

12.50%

3+

€290.26

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
250 mm
Internal diameter
240 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC