EPRAFORM

EPRAFORM H.rd PC clear 20x14 L=2m

  • ERIKS:13654252
Image 1
Save to list

€32.24/ pieceexcl. VAT

€39.01incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.24

-

5+

€26.87

16.67%

10+

€21.50

33.33%

20+

€19.88

38.33%

29+

€18.81

41.67%

39+

€17.20

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
20 mm
Internal diameter
14 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC