

€390.72/ pieceexcl. VAT
€472.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €390.72 | - |
2+ | €341.88 | 12.50% |
3+ | €312.57 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 200 mm |
Internal diameter | 190 mm |
Length | 2000 mm |
Material | PC, extruded |
Group | Transparent Plastics |
Tradename | Epraform PC |