

€212.80/ pieceexcl. VAT
€257.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.80 | - |
2+ | €196.84 | 7.50% |
3+ | €186.20 | 12.50% |
4+ | €170.24 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 180 mm |
Internal diameter | 174 mm |
Length | 2000 mm |
Material | PC, extruded |
Group | Transparent Plastics |
Tradename | Epraform PC |