EPRAFORM

EPRAFORM H.rd PC clear 15x11 L=2m

  • ERIKS:12259447
Image 1
Save to list

€18.00/ pieceexcl. VAT

€21.78incl. VAT

21 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.00

-

9+

€15.00

16.67%

18+

€12.00

33.33%

35+

€11.10

38.33%

52+

€10.50

41.67%

69+

€9.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
15 mm
Internal diameter
11 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC