EPRADUR

EPRADUR Sheet PVC-X white 3000x1500x5 mm

  • ERIKS:11471441
Image 1
Save to list

€252.30/ pieceexcl. VAT

€305.28incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€252.30

-

2+

€201.84

20.00%

3+

€186.70

26.00%

4+

€176.61

30.00%

5+

€161.47

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
White
Thickness
5 mm
Length
3000 mm
Width
1500 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded