

€151.36/ pieceexcl. VAT
€183.15incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.36 | - |
2+ | €121.09 | 20.00% |
4+ | €112.01 | 26.00% |
6+ | €105.95 | 30.00% |
8+ | €96.87 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 3 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |