

€134.56/ pieceexcl. VAT
€162.82incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €134.56 | - |
2+ | €112.14 | 16.67% |
3+ | €89.71 | 33.33% |
6+ | €82.98 | 38.33% |
8+ | €78.49 | 41.67% |
11+ | €71.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |