EPRADUR

EPRADUR Sheet PVC-X white 2000x1000x25 mm

  • ERIKS:12682803
Image 1
Save to list

€437.70/ pieceexcl. VAT

€529.62incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€437.70

-

2+

€378.55

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
White
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded