

€224.25/ pieceexcl. VAT
€271.34incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €224.25 | - |
2+ | €179.40 | 20.00% |
3+ | €165.94 | 26.00% |
4+ | €156.97 | 30.00% |
6+ | €143.52 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |