

€123.33/ pieceexcl. VAT
€149.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.33 | - |
2+ | €102.78 | 16.67% |
3+ | €82.22 | 33.33% |
6+ | €76.05 | 38.33% |
9+ | €71.94 | 41.67% |
12+ | €65.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |