EPRADUR

EPRADUR Sheet PVC-X red 2000x1000x20 mm

  • ERIKS:11058038
Image 1
Save to list

€433.02/ pieceexcl. VAT

€523.95incl. VAT

Estimated delivery date - 06/01/2027
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€346.41

-

1.5+

€320.43

7.50%

2+

€303.11

12.50%

2.5+

€277.13

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Red
Thickness
20 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded