

€402.86/ pieceexcl. VAT
€487.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €402.86 | - |
2+ | €352.51 | 12.50% |
3+ | €322.29 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Thickness | 15 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |