

€132.37/ pieceexcl. VAT
€160.17incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.37 | - |
2+ | €110.31 | 16.67% |
3+ | €88.24 | 33.33% |
6+ | €81.63 | 38.33% |
8+ | €77.21 | 41.67% |
11+ | €70.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |