

€110.31/ pieceexcl. VAT
€133.48incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.31 | - |
2+ | €91.93 | 16.67% |
3+ | €73.54 | 33.33% |
6+ | €68.02 | 38.33% |
9+ | €64.35 | 41.67% |
12+ | €58.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |