

€138.99/ pieceexcl. VAT
€168.18incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.99 | - |
2+ | €115.83 | 16.67% |
3+ | €92.66 | 33.33% |
5+ | €85.71 | 38.33% |
8+ | €81.08 | 41.67% |
10+ | €74.13 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |