

€104.26/ pieceexcl. VAT
€126.15incl. VAT
10 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.26 | - |
2+ | €86.88 | 16.67% |
4+ | €69.50 | 33.33% |
7+ | €64.29 | 38.33% |
10+ | €60.82 | 41.67% |
13+ | €55.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |