

€69.50/ pieceexcl. VAT
€84.10incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.50 | - |
3+ | €57.92 | 16.67% |
5+ | €46.33 | 33.33% |
10+ | €42.86 | 38.33% |
15+ | €40.54 | 41.67% |
20+ | €37.07 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |