

€439.30/ pieceexcl. VAT
€531.55incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €439.30 | - |
2+ | €384.39 | 12.50% |
3+ | €351.44 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7035 |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |