

€183.83/ pieceexcl. VAT
€222.43incl. VAT
35 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €183.83 | - |
2+ | €147.06 | 20.00% |
4+ | €136.03 | 26.00% |
5+ | €128.68 | 30.00% |
7+ | €117.65 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur HI |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |