

€180.78/ pieceexcl. VAT
€218.74incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.78 | - |
2+ | €144.62 | 20.00% |
4+ | €133.77 | 26.00% |
5+ | €126.54 | 30.00% |
7+ | €115.70 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 3 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |