

€64.27/ pieceexcl. VAT
€77.77incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.27 | - |
3+ | €53.56 | 16.67% |
6+ | €42.84 | 33.33% |
11+ | €39.63 | 38.33% |
16+ | €37.49 | 41.67% |
22+ | €34.28 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |