

€36.55/ pieceexcl. VAT
€44.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.55 | - |
5+ | €30.46 | 16.67% |
10+ | €24.37 | 33.33% |
19+ | €22.54 | 38.33% |
28+ | €21.32 | 41.67% |
37+ | €19.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |