EPRADUR

EPRADUR Sheet PVC-X black 2000x1000x8 mm

  • ERIKS:11058122
Image 1
Save to list

€179.43/ pieceexcl. VAT

€217.11incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€179.43

-

2+

€143.54

20.00%

4+

€132.77

26.00%

5+

€125.60

30.00%

7+

€114.83

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Thickness
8 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded