

€161.48/ pieceexcl. VAT
€195.39incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.48 | - |
2+ | €134.57 | 16.67% |
3+ | €107.65 | 33.33% |
5+ | €99.58 | 38.33% |
7+ | €94.20 | 41.67% |
9+ | €86.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |