EPRADUR

EPRADUR Sheet PVC-X black 2000x1000x4 mm

  • ERIKS:11058117
Image 1
Save to list

€107.65/ pieceexcl. VAT

€130.26incl. VAT

Estimated delivery date - 16/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€107.65

-

2+

€89.71

16.67%

4+

€71.76

33.33%

7+

€66.38

38.33%

10+

€62.79

41.67%

14+

€57.41

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded