

€80.72/ pieceexcl. VAT
€97.67incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.72 | - |
3+ | €67.27 | 16.67% |
5+ | €53.82 | 33.33% |
9+ | €49.78 | 38.33% |
14+ | €47.09 | 41.67% |
18+ | €43.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |