

€55.33/ pieceexcl. VAT
€66.95incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.33 | - |
4+ | €46.11 | 16.67% |
7+ | €36.88 | 33.33% |
13+ | €34.12 | 38.33% |
19+ | €32.27 | 41.67% |
25+ | €29.51 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |