

€29.88/ pieceexcl. VAT
€36.15incl. VAT
80 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.88 | - |
6+ | €24.90 | 16.67% |
12+ | €19.92 | 33.33% |
24+ | €18.43 | 38.33% |
35+ | €17.43 | 41.67% |
47+ | €15.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |