EPRADUR

EPRADUR Sheet PVC-X 7035 light grey 3000x1500x20 mm

  • ERIKS:12170013
Image 1
Save to list

€570.10/ pieceexcl. VAT

€689.82incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€570.10

-

2+

€493.06

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Light grey
Thickness
20 mm
Length
3000 mm
Width
1500 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded