EPRADUR

EPRADUR Sheet PVC-X 7035 light grey 2000x1000x5 mm

  • ERIKS:12216174
Image 1
Save to list

€102.72/ pieceexcl. VAT

€124.29incl. VAT

Estimated delivery date - 14/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€102.72

-

2+

€85.60

16.67%

4+

€68.48

33.33%

7+

€63.34

38.33%

11+

€59.92

41.67%

14+

€54.78

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Light grey
Thickness
5 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded