EPRADUR

EPRADUR Sheet PVC-X 7035 light grey 2000x1000x4 mm

  • ERIKS:12216173
Image 1
Save to list

€82.17/ pieceexcl. VAT

€99.43incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€82.17

-

3+

€68.47

16.67%

5+

€54.78

33.33%

9+

€50.67

38.33%

13+

€47.93

41.67%

17+

€43.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Light grey
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded