

€41.09/ pieceexcl. VAT
€49.72incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.09 | - |
5+ | €34.24 | 16.67% |
9+ | €27.39 | 33.33% |
17+ | €25.34 | 38.33% |
26+ | €23.97 | 41.67% |
34+ | €21.91 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |