

€182.98/ pieceexcl. VAT
€221.41incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €182.98 | - |
2+ | €152.48 | 16.67% |
3+ | €121.98 | 33.33% |
5+ | €112.84 | 38.33% |
7+ | €106.74 | 41.67% |
9+ | €97.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Thickness | 4 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |