EPRADUR

EPRADUR Sheet PVC-X 7011 dark grey 3000x1500x2 mm

  • ERIKS:10035570
Image 1
Save to list

€91.54/ pieceexcl. VAT

€110.76incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.54

-

3+

€76.29

16.67%

5+

€61.03

33.33%

9+

€56.45

38.33%

13+

€53.40

41.67%

17+

€48.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Thickness
2 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
RAL-number
7011
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded