EPRADUR

EPRADUR Sheet PVC-X 7011 dark grey 3000x1500x12 mm

  • ERIKS:10035577
Image 1
Save to list

€365.98/ pieceexcl. VAT

€442.84incl. VAT

Estimated delivery date - 04/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€365.98

-

2+

€338.53

7.50%

3+

€292.78

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Thickness
12 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
RAL-number
7011
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded