EPRADUR

EPRADUR Sheet PVC-X 7011 dark grey 2000x1000x50 mm

  • ERIKS:10035978
Image 1
Save to list

€964.12/ pieceexcl. VAT

€1,166.59incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Thickness
50 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
RAL-number
7011
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded