EPRADUR

EPRADUR Sheet PVC-X 7011 dark grey 2000x1000x20 mm

  • ERIKS:10035589
Image 1
Save to list

€271.10/ pieceexcl. VAT

€328.03incl. VAT

Estimated delivery date - 04/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€271.10

-

2+

€250.76

7.50%

3+

€237.21

12.50%

4+

€216.88

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Thickness
20 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
RAL-number
7011
Material
PVC
Material class
Epradur X
Antistatic
No
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC
Manufacturing method
Extruded