

€22.93/ pieceexcl. VAT
€27.75incl. VAT
16 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.93 | - |
8+ | €19.11 | 16.67% |
16+ | €15.29 | 33.33% |
32+ | €14.14 | 38.33% |
48+ | €13.38 | 41.67% |
64+ | €12.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |