EPRADUR

EPRADUR Sheet PVC-P grey 7011 2000x1000x80 mm

  • ERIKS:11831053
Image 1
Save to list

€3,887.39/ pieceexcl. VAT

€4,703.74incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Thickness
80 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
RAL-number
7011
Material
PVC
Material class
Epradur P
Antistatic
No
Group
Industrial Plastics
Tradename
Epradur PVC
Manufacturing method
Pressed