

€153.57/ pieceexcl. VAT
€185.82incl. VAT
105 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.57 | - |
2+ | €122.86 | 20.00% |
4+ | €113.64 | 26.00% |
6+ | €107.50 | 30.00% |
8+ | €98.28 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 5 mm |
Length | 3050 mm |
Width | 2030 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |