

€114.04/ pieceexcl. VAT
€137.99incl. VAT
39.695 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.04 | - |
2+ | €95.04 | 16.67% |
4+ | €76.03 | 33.33% |
7+ | €70.33 | 38.33% |
10+ | €66.52 | 41.67% |
13+ | €60.82 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 3 mm |
Length | 3050 mm |
Width | 2030 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |